Beli hepa filter vacuum cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sharp Bagless Vacuum Cleaneratribut:
- Main Switch: On Body
- Filter: Exhaust HEPA Filter
- Drum Capacity (m): 1.5
- Power Supply (V): 220-240
- RYU Vacuum Cleaner (Penyedot Debu)Deskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- RS PRO Handheld Mini Vacuum Cleaner for Small ParticlesDeskripsi:RS PRO Compact service engineers' vacuum cleaner for small particlesIntroducing a compact, mains powered service engineers’ vacuum cleaner from RS PRO. This excellent vacuum cleaner has been designed for 220/240V a.c. operation and combined with a powerful 800W motor for powerful suction. Conductive utensils, clipped into a lid, and filtration down to 0.3 microns, makes the unit ideal for collection of small particles in the laboratory or black and coloured toners from lasers, copiers and printers. This vacuum cleaner is also ESD safe for electronic devices and features self-sealing cartridge system to avoid spills in transit of the cleaner and also during filter changes. Cartridges are easily replaceable and replacements are available to buy separately (484-4826). Typical Applications:This portable mini vacuum cleaner for small particles has been designed to be used with office and laboratory equipment. It is ESD approved so can be safely used with all kind of electronic devices. Powerful, mains powered 800W electric motor ensures high suction power and hassle-free operation.The set includes:• Flexible hose,• Crevice tool and brush,• Flexible snorkel tubeatribut:
- Application: Small Particles
- Cable Length (m): 3
- Colour: Black
- Dry Capacity (L): 4.6 Hepa cartridge
- Includes: Brush, Crevice Tool, Flexible Hose, Flexible Snorkel Tube
- Plug Type: Type G - British 3-pin
- Power Rating (W): 800
- Supply Voltage (V): 220 - 240 AC
- Vacuum Cleaner Type: Handheld
- NILFISK Vacuum Wet and Dry (Penyedot Debu)Deskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- NILFISK Vacuum Dry Backpack with Hepa Eu (Penyedot Debu)Deskripsi:There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible. At the same time, the power needs to be sufficient for fast, effective cleaning, and the dust bag must be large enough to avoid constant changing. Without these basics, a backpack vacuum cleaner is uncomfortable and impractical to operate. The GD5 backpack vacuum cleaner meets these criteria and more. There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible.The Nilfisk GD 5 backpack vacuums surpass all criteria, making fast productive cleaning at a price that won’t bust your budget.atribut:
- Rated Power (W): 1300
- Dimensions (mm): 380x260x570
- Cable Lengt (m): 15
- Vacuum at Nozzle (kPa): 24
- Air Flow (L/s): 41
- Dust Bag Capacity (L): 5
- Frequency (Hz): 50-60
- Main Filter Area (cm²): 1400
- Sound Pressure Level (dBA): 59
- Suction Motor Power (W): 255
- Suction Power End of Tube (W): 240
- Voltage (V): 240
- JETECH TOOL Screwdriver Torx Line Color (Obeng)Deskripsi:Jetech go through softgrip screwdriver s designed its hexagonal shaft go through handle and joint the rear end impact cap which allow hammer striking force go through to shaft head without damageJetech screwdriver handles specially designed, registered world wide patent which ergonomically make strong and comfortable hand gripping with maximum torsion
- KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Deskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- Philips Vacuum Cleaner (Penyedot Debu)Deskripsi:Vacuum Cleaner & Wet Cleaning Penyedot debu Philips PowerGo memberikan kinerja pembersihan terbaik dengan motor hemat energi. Jaga udara di rumah Anda tetap bersih dan sehat, berkat Filter Alergi kami yang menangkap 99,9%+ partikel berbahayaMenjangkau radius hingga 6 MeterAda power kontrol
- Pro'sKit Mini Vacuum and Blowing CleanerDeskripsi:Ideal for grooves, gaps and other intricate surfaces of digital camera, phone set, keyboard, electronic equipment and more.atribut:
- Speed (rpm): 25000
- Torque (g-cm): 26
- Voltage (V): DC 6.0 (AA 1.5V x 4pcs)
- Dimensions (mm): Ø45x130x90
- Output Power (W): 5.15/1.83A
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- Pro'sKit Mini Vacuum CleanerDeskripsi:High speed rpm and easy to use handy vacuum cleaneratribut:
- Material: PP
- Overall Length (mm): 128
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- NILFISK Vacuum Cleaner Dry (Penyedot Debu)Deskripsi:A famous and well-known workhorse-efficient and durable for large area cleaning.atribut:
- IP Protection Class: 55
Daftar Harga hepa filter vacuum cleaner Terbaru October 2026
| Sharp Bagless Vacuum Cleaner | Rp1.099.900 |
| Hoover Vacuum Replacement Parts & Accessories | Rp899.900 |
| RYU Vacuum Cleaner (Penyedot Debu) | Rp819.900 |
| RS PRO Handheld Mini Vacuum Cleaner for Small Particles | Rp44.999.900 |
| KRISBOW Vacuum Cleaner Kering (Penyedot Debu) | Rp899.900 |
| NILFISK Vacuum Wet and Dry (Penyedot Debu) | Rp2.499.900 |
| NILFISK Vacuum Dry Backpack with Hepa Eu (Penyedot Debu) | Rp13.999.900 |
| JETECH TOOL Screwdriver Torx Line Color (Obeng) | Rp19.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu) | Rp969.900 |
| Philips Vacuum Cleaner (Penyedot Debu) | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P102173985-1.jpg)

/d7P103950475-3.jpg)
/4iP103953162-1.jpg)
/3iP103953126-1.jpg)
/1cP107943048-2.jpg)
/6pP103953241-6.jpg)
/1hP105295053-2.jpg)

/P101543543-1.jpg)
/63P105563219-1.jpg)
/a0P102266360-7.jpg)

/P101542898-4.jpg)
/o5P102174869-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)